Omega Flex
4 x 4 x 1/2 x 1/2 in. FIP Coated Manifold with Inlet
Part #OFGPMIPC | Item #1389982 | Manufacturer Part #FGP-MI-PC
$
41.09
EACH
All Sizes
Product Details
- Manifolds are the "hub" that can be used with the TracPipe® system
- Allow for parallel installations with "home-runs" to each appliance
- May be mounted with brackets or in gas load centers
Documents
Specifications
End Connection 1: FIPS
End Connection 2: FIPS
End Connection 3: FIPS
End Connection 4: FIPS
End Connections: FIPS
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Size 3: 1/2 in
Fitting Size 4: 1/2 in
Fitting Sizes: 4 in x 4 in x 1/2 in x 1/2 in
Fitting Type: Reducing
Material: Malleable Iron