0 items

Omega Flex CounterStrike® 50 ft. CSST Stainless Steel and Polymer Jacket Gas Piping

OFGPCS50

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • No additional bonding required
  • Packaged with plywood reels
  • Resistant to damage cause by lightning energy
  • Semi-rigid tubing with proprietary polymer jacket

SPECIFICATIONS

ANSI Specifications
ANSI LC1
CSA Certified
Yes
Collection
CounterStrike®
Color Finish
Black
FM Approved
Yes
Length
50 ft
Material
Stainless Steel
Material Type
300L
Pipe Tubing Size
1/2 in
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday