7 in. Half Striker Plate
CounterStrike® 7 in. Half Striker Plate
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Packaged 100 per box
- Provides protection for the TracPipe system
Specifications
- Application:
- Commercial, Industrial, Residential
- Collection:
- CounterStrike®
- Height:
- 3 in
- Length:
- 7 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Width:
- 3 in