Omega Flex 90 Degree Stub-Out

OFGPASP90S

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Must be installed in accordance with the TracPipe® design guide

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Stub
End Connection 2
Stub
End Connections
Stub
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Length
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday