1 in. Snap-in Brass Coupling

This product has been replaced by

Omega Flex IPS Brass Coupling
Omega Flex 1 in. IPS Brass Coupling
Manufacturer Part #FGP-CPLG-1000
You last purchased this on
 
Omega Flex

AutoSnap® 1 in. Snap-in Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Omega Flex IPS Brass Coupling
Omega Flex 1 in. IPS Brass Coupling
Manufacturer Part #FGP-CPLG-1000
Omega Flex

AutoSnap® 1 in. Snap-in Brass Coupling

  • Fast #
  • Part #OFGPSCPLG1000
  • Item #7273511
  • Manufacturer Part #FGP-SCPLG-1000
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • This greatly reduces installation difficulty and time as there are no small loose gaskets, O-rings, or retainer rings to contend with in a dark and/or cold work place environment!
  • AutoSnap Coupling 1 in
  • The new patent pending AutoSnap® fittings are the only CSST fittings that do not require any disassembly or reassembly of the fitting to the CounterStrike® CSST.
  • Requires Certification

Specifications

ANSI:
ANSI LC1, ANSI Z223.1
CSA Certified:
CSA 6.26, CSA B-149.1
Clean Bagged:
No
Collection:
AutoSnap®
End Connection 1:
Snap-in
End Connection 2:
Snap-in
End Connections:
Snap-in
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Coupling
Length:
3-1/8 in
Material:
Brass
Maximum Temperature:
200
NSF Certified:
No
Origin:
Domestic
Temperature Range:
-20 to 200 Deg F
UL Listed:
No