Omega Flex
AutoSnap® 1/2 in. Metal Wallbox with Valve
Part #OFGPSWBTM500 | Item #7273478 | Manufacturer Part #FGP-SWBTM-500
$
59.93
EACH
(Pricing is for 1/2 in)
All Sizes
Product Details
Specifications
CSA Certified: Yes
Clean Bagged: No
Collection: AutoSnap®
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Material: Metal