AutoSnap® 1/2 in. Snap-in Brass Coupling

Part #OFGPSCPLG500  |  Item #7273502  |  Manufacturer Part #FGP-SCPLG-500

$ 37.67 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #OFGPSCPLG1000Item #7273511Mfr. Part #FGP-SCPLG-1000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 80.20 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #OFGPSCPLG500Item #7273502Mfr. Part #FGP-SCPLG-500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.67 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #OFGPSCPLG750Item #7273481Mfr. Part #FGP-SCPLG-750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.84 /EACH
    Added to your cart. View Cart

Product Details

  • The new patent pending AutoSnap® fittings are the only CSST fittings that do not require any disassembly or reassembly of the fitting to the CounterStrike® CSST.
  • This greatly reduces installation difficulty and time as there are no small loose gaskets, O-rings, or retainer rings to contend with in a dark and/or cold work place environment!
  • AutoSnap Coupling 1/2 in

Documents

Specifications

ANSI Specifications: [ANSI LC1, ANSI Z223.1]

CSA Certified: [CSA 6.26, CSA B-149.1]

Clean Bagged: No

Collection: AutoSnap®

End Connection 1: Snap-in

End Connection 2: Snap-in

End Connections: Snap-in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Straight, Coupling]

Length: 2-3/4 in

Material: Brass

Maximum Temperature: 200

NSF Certified: No

Origin: Domestic

Temperature Range: -20 to 200 Deg F

UL Listed: No