AutoSnap® 2 in. Brass Fitting

Part #OFGPSFST2000  |  Item #5057714  |  Manufacturer Part #FGP-SFST-2000

$ 335.91 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #OFGPSFST2000Item #5057714Mfr. Part #FGP-SFST-2000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 335.91 /EACH
    Added to your cart. View Cart

Product Details

Specifications

CSA Certified: Yes

Clean Bagged: No

Collection: AutoSnap®

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Brass

UL Listed: No