3/4 - 1/2 in. NPT Reducing Gas Fitting
This product has been replaced by
Manufacturer Part #FGP-RST750-500
AutoSnap® 3/4 - 1/2 in. NPT Reducing Gas Fitting
Package Quantity Info:
EA: 1 IP: 16-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- AutoSnap®
- Color Finish Name:
- Red
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- Length:
- 2 in
- Material:
- Brass
- Origin:
- Domestic
- Product Type:
- Fitting