3/4 in. FNPT Flexible Gas Pipe Tee

This product has been replaced by

Omega Flex Tube Pipe Tee
Omega Flex 3/4 in. Tube Pipe Tee
Manufacturer Part #FGP-T750-750
You last purchased this on
 
Omega Flex

AutoSnap® 3/4 in. FNPT Flexible Gas Pipe Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Omega Flex Tube Pipe Tee
Omega Flex 3/4 in. Tube Pipe Tee
Manufacturer Part #FGP-T750-750
Omega Flex

AutoSnap® 3/4 in. FNPT Flexible Gas Pipe Tee

  • Fast #
  • Part #OFGPST750750
  • Item #7273499
  • Manufacturer Part #FGP-ST750-750
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
AutoSnap®
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
IAPMO Listed -:
No