AutoSnap® 3/4 in. Metal Wallbox with Valve

Part #OFGPSWBTM750  |  Item #7273500  |  Manufacturer Part #FGP-SWBTM-750

$ 71.85 EACH
(Pricing is for 3/4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #OFGPSWBTM500Item #7273478Mfr. Part #FGP-SWBTM-500

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.93 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #OFGPSWBTM750Item #7273500Mfr. Part #FGP-SWBTM-750

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 71.85 /EACH
    Added to your cart. View Cart

Product Details

Specifications

CSA Certified: Yes

Clean Bagged: No

Collection: AutoSnap®

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Metal