Omega Flex
AutoSnap® 3/4 in. MNPT Straight Fitting
Part #OFGPSFST750 | Item #4783482 | Manufacturer Part #FGP-SFST-750
$
24.19
EACH
(Pricing is for 3/4 in)
All Sizes
Product Details
- The new patent pending AutoSnap® fittings are the only CSST fittings that do not require any disassembly or reassembly of the fitting to the CounterStrike® CSST.
- This greatly reduces installation difficulty and time as there are no small loose gaskets, O-rings, or retainer rings to contend with in a dark and/or cold work place environment!
Documents
Specifications
Clean Bagged: No
Collection: AutoSnap®
End Connection 1: MNPT
End Connection 2: MNPT
End Connections: MNPT
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Length: 1-1/2 in
Material: Stainless Steel
Maximum Pressure: 25 psi
Type: OFGPSFST750