AutoSnap® 3/8 in. MNPT Straight Fitting

Part #OFGPSFST375  |  Item #4783486  |  Manufacturer Part #FGP-SFST-375

$ 15.35 EACH
(Pricing is for 3/8 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #OFGPSFST1000Item #4783481Mfr. Part #FGP-SFST-1000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.38 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #OFGPSFST1250Item #5057710Mfr. Part #FGP-SFST-1250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 82.95 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #OFGPSFST1500Item #5057711Mfr. Part #FGP-SFST-1500

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 170.62 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #OFGPSFST375Item #4783486Mfr. Part #FGP-SFST-375

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.35 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #OFGPSFST500Item #4783488Mfr. Part #FGP-SFST-500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.76 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #OFGPSFST750Item #4783482Mfr. Part #FGP-SFST-750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.19 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Collection: AutoSnap®

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Material: Stainless Steel

Maximum Pressure: 25 psi