3/4 in. Brass Tee
This product has been replaced by
Manufacturer Part #FGP-TF750-T750
AutoSnap® 3/4 in. Brass Tee
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
- AutoSnap Tee - All outlets 3/4 in
Documents
Specifications
- Collection:
- AutoSnap®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Tee
- Material:
- Brass
- Origin:
- Domestic