Omega Flex AutoSnap® Metal Wallbox with Valve

OFGPSWBTM

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

CSA Certified
Yes
Clean Bagged
No
Collection
AutoSnap®
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday