CounterStrike® 1-1/4 in. x 150 ft. 300 Stainless Steel Tubing

Part #OFGPCS125150  |  Item #8052070  |  Manufacturer Part #FGP-CS-125-150

$ 1,313.40 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #OFGPCS125150Item #8052070Mfr. Part #FGP-CS-125-150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,313.40 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #OFGPCS150150Item #8052080Mfr. Part #FGP-CS-150-150

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,305.88 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #OFGPCS200150Item #8052074Mfr. Part #FGP-CS-200-150

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,316.50 /EACH
    Added to your cart. View Cart

Product Details

  • Resistant to damage cause by lightning energy
  • No additional bonding required
  • Semi-rigid tubing with proprietary polymer jacket
  • Packaged with plywood reels

Specifications

Application: [Commercial, Industrial, Residential]

CSA Certified: Yes

Collection: CounterStrike®

Color Finish: Black

FM Approved: No

IAPMO Listed: Yes

Length: 150 ft

Material: Stainless Steel

Material Type: 300

Pipe Tubing Size: 1-1/4 in

Pipe Wall Type: Corrugated

UL Listed: Yes

Weight: 78