CounterStrike® 1 in. 2 psi Gas Pressure Regulator

Part #OFGPREG7L  |  Item #1606814  |  Manufacturer Part #FGP-REG-7L

$ 221.38 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #OFGPREG3Item #531181Mfr. Part #FGP-REG-3

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.40 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #OFGPREG5AItem #531214Mfr. Part #FGP-REG-5A

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 89.16 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #OFGPREG7LItem #1606814Mfr. Part #FGP-REG-7L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 221.38 /EACH
    Added to your cart. View Cart

Product Details

  • Used in elevated pressure system to reduce pressure to "standard" for appliances
  • Allows for installation of smaller diameter TracPipe® CounterStrike®

Documents

Specifications

Collection: CounterStrike®

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Maximum Pressure: 2 psi