1 in. x 50 ft. Black Flexible Gas Pipe
CounterStrike® 1 in. x 50 ft. Black Flexible Gas Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- No additional bonding required
- Semi-rigid tubing with proprietary polymer jacket
- Resistant to damage cause by lightning energy
- Packaged with plywood reels
Documents
Specifications
- ANSI:
- ANSI LC1, ANSI Z223.1
- ASTM:
- ASTM E-84
- Application:
- Commercial, Industrial, Residential
- CSA Certified:
- CSA 6.26
- Collection:
- CounterStrike®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-3/50 in
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 50 ft
- Material:
- Stainless Steel
- Material Type:
- 300
- Maximum Temperature:
- 200
- Origin:
- Domestic
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 25 psi
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- UL 723
- Wall Thickness:
- 0.01 in
- Weight:
- 22 lb