CounterStrike® 1/2 in. x 100 ft. 300 Stainless Steel Tubing

Part #OFGPCS100  |  Manufacturer Part #FGP-CS-500-100

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #OFGPCS100100Item #8052067Mfr. Part #FGP-CS-100-100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 700.15 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #OFGPCS500100Item #8052068Mfr. Part #FGP-CS-500-100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 377.30 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #OFGPCS750100Item #8052069Mfr. Part #FGP-CS-750-100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 490.05 /EACH
    Added to your cart. View Cart

Product Details

  • Resistant to damage cause by lightning energy
  • No additional bonding required
  • Semi-rigid tubing with proprietary polymer jacket
  • Packaged with plywood reels

Specifications

Application: [Commercial, Industrial, Residential]

CSA Certified: Yes

Collection: CounterStrike®

Color Finish: Black

FM Approved: No

IAPMO Listed: Yes

Length: 100 ft

Material: Stainless Steel

Material Type: 300

Origin: Domestic

Pipe Tubing Size: 1/2 in

Pipe Wall Type: Corrugated

UL Listed: Yes

Weight: 24