CounterStrike® 1/2 in. 2 psi Gas Pressure Regulator

Part #OFGPREG3  |  Item #531181  |  Manufacturer Part #FGP-REG-3

$ 51.31 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #OFGPREG3Item #531181Mfr. Part #FGP-REG-3

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.31 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #OFGPREG5AItem #531214Mfr. Part #FGP-REG-5A

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 94.51 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #OFGPREG7LItem #1606814Mfr. Part #FGP-REG-7L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 234.65 /EACH
    Added to your cart. View Cart

Product Details

  • Used in elevated pressure system to reduce pressure to "standard" for appliances
  • Allows for installation of smaller diameter TracPipe® CounterStrike®

Specifications

Application: [Commercial, Industrial, Residential]

Collection: CounterStrike®

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Stainless Steel

Maximum Pressure: 2 psi

Origin: Domestic