1/2 in. x 25 ft. Black Flexible Gas Pipe
CounterStrike® 1/2 in. x 25 ft. Black Flexible Gas Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- 25 feet long
- Flexible gas piping by OmegaFlex
Specifications
- Application:
- Commercial, Industrial, Residential
- CSA Certified:
- Yes
- Collection:
- CounterStrike®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 25 ft
- Material:
- Stainless Steel
- Material Type:
- 300
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 1/2 in
- UL Listed:
- Yes
- Weight:
- 4.6 lb