Omega Flex
CounterStrike® 2 in. x 150 ft. Corrugated 300 Stainless Steel Tubing
Part #OFGPCS200150 | Item #8052074 | Manufacturer Part #FGP-CS-200-150
All Sizes
Product Details
- Resistant to damage cause by lightning energy
- No additional bonding required
- Semi-rigid tubing with proprietary polymer jacket
- Packaged with plywood reels
Specifications
ASTM Specifications: ASTM E-84
CSA Certified: Yes
Collection: CounterStrike®
Color Finish: Black
Color Finish Category: Blacks
FM Approved: No
IAPMO Listed: Yes
Length: 150 ft
Material: Stainless Steel
Material Type: 300
Pipe Tubing Size: 2 in
Pipe Wall Type: Corrugated
UL Listed: Yes
Weight: 137