CounterStrike® 1/2 in. x 25 ft. 300 Stainless Steel Tubing

Part #OFGPCS25  |  Manufacturer Part #FGP-CS-500-25

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #OFGPCS10025Item #8052076Mfr. Part #FGP-CS-100-25

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 209.97 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #OFGPCS50025Item #8052087Mfr. Part #FGP-CS-500-25

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 113.03 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #OFGPCS75025Item #8052083Mfr. Part #FGP-CS-750-25

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 146.99 /EACH
    Added to your cart. View Cart

Product Details

  • Flexible gas piping by OmegaFlex
  • 25 feet long

Documents

Specifications

Application: [Commercial, Industrial, Residential]

CSA Certified: Yes

Collection: CounterStrike®

Color Finish: Black

FM Approved: No

IAPMO Listed: Yes

Length: 25 ft

Material: Stainless Steel

Material Type: 300

Pipe Tubing Size: 1/2 in

Pipe Wall Type: Corrugated

UL Listed: Yes