CounterStrike® 3/8 in. x 250 ft. 300 Stainless Steel Tubing

Part #OFGPCS250  |  Manufacturer Part #FGP-CS-375-250

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #OFGPCS375250Item #8052081Mfr. Part #FGP-CS-375-250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 841.50 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #OFGPCS500250Item #8052084Mfr. Part #FGP-CS-500-250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 943.25 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #OFGPCS750250Item #8052082Mfr. Part #FGP-CS-750-250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,225.13 /EACH
    Added to your cart. View Cart

Product Details

  • Resistant to damage cause by lightning energy
  • No additional bonding required
  • Semi-rigid tubing with proprietary polymer jacket
  • Packaged with plywood reels

Documents

Specifications

ASTM Specifications: ASTM E-84

CSA Certified: Yes

Collection: CounterStrike®

Color Finish: Black

IAPMO Listed: Yes

Length: 250 ft

Material: Stainless Steel

Material Type: 300

Pipe Tubing Size: 3/8 in

Pipe Wall Type: Corrugated

UL Listed: Yes