3/8 in. x 250 ft. Black Flexible Gas Pipe

You last purchased this on
 
Omega Flex

CounterStrike® 3/8 in. x 250 ft. Black Flexible Gas Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Omega Flex

CounterStrike® 3/8 in. x 250 ft. Black Flexible Gas Pipe

  • Fast #
  • Part #OFGPCS375250
  • Item #8052081
  • Manufacturer Part #FGP-CS-375-250
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • No additional bonding required
  • Semi-rigid tubing with proprietary polymer jacket
  • Resistant to damage cause by lightning energy
  • Packaged with plywood reels
  • Requires Certification

Documents


Specifications

ANSI:
ANSI LC1, ANSI Z223.1
ASTM:
ASTM E-84
Application:
Commercial, Industrial, Residential
CSA Certified:
CSA 6.26
Collection:
CounterStrike®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
11/25 in
FM Approved:
No
IAPMO Listed -:
Yes
Length:
250 ft
Material:
Stainless Steel
Material Type:
300
Maximum Temperature:
200
Origin:
Domestic
Pipe Wall Type -:
Corrugated
PipeTubing Size:
3/8 in
Pressure - Maximum:
25 psi
Temperature Range:
-20 to 200 Deg F
UL Listed:
UL 723
Wall Thickness:
0.01 in
Weight:
37 lb