CounterStrike® 1/2 in. x 50 ft. 300 Stainless Steel Tubing

Part #OFGPCS50  |  Manufacturer Part #FGP-CS-500-50

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #OFGPCS10050Item #8052089Mfr. Part #FGP-CS-100-50

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 385.55 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #OFGPCS50050Item #8052073Mfr. Part #FGP-CS-500-50

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 207.08 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #OFGPCS75050Item #8052079Mfr. Part #FGP-CS-750-50

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 269.78 /EACH
    Added to your cart. View Cart

Product Details

  • Resistant to damage cause by lightning energy
  • No additional bonding required
  • Semi-rigid tubing with proprietary polymer jacket
  • Packaged with plywood reels

Documents

Specifications

Application: [Commercial, Industrial, Residential]

CSA Certified: Yes

Collection: CounterStrike®

Color Finish: Black

FM Approved: No

IAPMO Listed: Yes

Length: 50 ft

Material: Stainless Steel

Material Type: 300

Origin: Domestic

Pipe Tubing Size: 1/2 in

Pipe Wall Type: Corrugated

UL Listed: Yes

Weight: 14