0 items

Omega Flex Flop Steel Conduit Pipe

OFGPFPYCT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Packaged 50 per box
  • Provides protection for the TracPipe system

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Length
1 ft
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday