0 items

Omega Flex Straight Fitting

OFGPFST5

  • SIZE
  • PRICE

DESCRIPTION

  • AutoFlare® fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • Packaged 24 per box

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Brass
Size
1/2 in x 1/2 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday