0 items

Omega Flex Termination Mount

OFGPTM

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • AutoFlare® fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • Packaged 8 per box

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
MNPT
End Connection 2
FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Material
Brass, Stainless Steel
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday