1 in. x 100 ft. 300 Corrugated Stainless Steel Tubing
TracPipe® PS-II 1 in. x 100 ft. 300 Corrugated Stainless Steel Tubing
Package Quantity Info:
EA: 1 IP: 1 PT: 16-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Semi-rigid tubing with fully vent-capable sleeve
- AutoFlare fittings with plastic containment coupling and NPT vent
- Pre-sleeved, flexible gas installation system for underground, under slab, rooftop, or exterior wall applications
Documents
Specifications
- ANSI:
- ANSI LC1, ANSI Z223.1
- ASTM:
- ASTM A-240
- Application:
- Commercial, Industrial, Residential
- CSA Certified:
- CSA 6.26, CSA B149.1
- Collection:
- TracPipe® PS-II
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-3/5 in
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 100 ft
- Material:
- Stainless Steel
- Material Type:
- 300
- Maximum Temperature:
- 200
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 25 psi
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- Yes
- Wall Thickness:
- 0.01 in
- Weight:
- 57 lb