3/4 in. x 100 ft. Stainless Steel Tubing

You last purchased this on
 
Omega Flex

TracPipe® PS-II 3/4 in. x 100 ft. Stainless Steel Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Omega Flex

TracPipe® PS-II 3/4 in. x 100 ft. Stainless Steel Tubing

  • Fast #
  • Part #OFGPUGP750100
  • Item #8052072
  • Manufacturer Part #FGP-UGP-750-100
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Semi-rigid tubing with fully vent-capable sleeve
  • AutoFlare fittings with plastic containment coupling and 1/4" NPT vent
  • Pre-sleeved, flexible gas installation system for underground, under slab, rooftop, or exterior wall applications
  • Requires Certification

Documents


Specifications

ANSI:
ANSI LC1, ANSI Z223.1
ASTM:
ASTM A-240
Application:
Commercial, Industrial, Residential
CSA Certified:
CSA 6.26, CSA B149.1
Collection:
TracPipe® PS-II
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
41/50 in
FM Approved:
No
IAPMO Listed -:
Yes
Length:
100 ft
Material:
Stainless Steel
Material Type:
300
Maximum Temperature:
200
Pipe Wall Type -:
Corrugated
PipeTubing Size:
3/4 in
Pressure - Maximum:
25 psi
Temperature Range:
-20 to 200 Deg F
UL Listed:
Yes
Wall Thickness:
0.01 in
Weight:
43 lb