0 items

Omega Flex Tube Pipe Tee

OFGPTF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • AutoFlare® fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • Packaged 14 per box

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
Tube
End Connection 3
Tube
End Connections
Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday