0 items

Omega Flex Tube x NPT Flexible Gas Pipe Brass Fitting

OFGPRST750

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • AutoFlare fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
Tube
End Connection 2
NPT
End Connections
Tube x NPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Material
Brass
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday