Fresh Wave IAQ® 16 oz. Citrus and Floral Fragrance Odor Counteractant

Part #O54912  |  Item #7483044  |  Manufacturer Part #549-12

Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • eliminates odors without masking or added fragrances
  • works on virtually everything

Documents

Specifications

Application: [Industrial, Institutional]

Collection: Fresh Wave IAQ®

Color Finish: White

Green Seal Certified: No

Product Type: [Citrus, Floral]

SCAQMD Compliant: No

Size: 16 oz