24 oz. Unscented Fragrance Air Freshener Gel (Case of 12)

You last purchased this on
 
OMI Industries

Fresh Wave IAQ® 24 oz. Unscented Fragrance Air Freshener Gel (Case of 12)

This product requires certification to purchase.
You last purchased this on
 
OMI Industries

Fresh Wave IAQ® 24 oz. Unscented Fragrance Air Freshener Gel (Case of 12)

  • Fast #
  • Part #O546
  • Item #7482862
  • Manufacturer Part #546
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • DfE Recognized
  • Ideal for combating persistent odor problems
  • Completely non-toxic
  • Simply place into a shallow pan and let the natural airflow do the rest
  • Requires Certification

Specifications

Application:
Industrial, Institutional
Collection:
Fresh Wave IAQ®
Color Finish Name:
Clear
Dilution Rate:
Ready to Use
Green Seal Certified:
No
Package Quantity:
Case of 12
Product Type:
Unscented
Size:
24 oz