24V 10A General Purpose Relay

Part #D2W930  |  Item #7463737  |  Manufacturer Part #2W930

Call for Pricing EACH

Volts:

24V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 10

CE Approved: Yes

CSA Certified: Yes

Height: 1-21/50 in

Length: 1-1/10 in

Portable: No

Product Type: Relay

UL Listed: Yes

Volts: 24V

Watts: 0.9

Width: 17/20 in