ONE LIGHT OUTDOOR POST LANTERN

Part #S8221451EN312  |  Item #7551199  |  Manufacturer Part #8221451EN3-12

Type:

S8221451EN312
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Lakeview collection
  • 1 A19 Medium 9.5 watt light bulb
  • Fixture is supplied with 1 light bulb
  • etched seeded glass shade
  • ENERGY STAR® Qualified
  • LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
  • cETL listed for wet locations
  • A great choice for your do-it-yourself project

Green

Specifications

Bulb Type: LED

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 3000

Diameter: 9-1/8 in

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: Etched Seeded

Green: [Yes, Energy Star]

Height: 16-3/8 in

Indoor Outdoor: Outdoor

Installation Type: Post Mount

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Type: S8221451EN312

UL Listed: No

Volts: 120V

Watts: 9.5