ONE LIGHT WALL / BATH SCONCE
Part #S41375EN3839 | Item #7551786 | Manufacturer Part #41375EN3-839
Type:
S41375EN3839Product Details
- Featured in the decorative Somerton collection
- 1 A19 Medium 9.5 watt light bulb
- Fixture is supplied with 1 light bulb
- cafe tint glass shade
- ENERGY STAR® Qualified
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- UL listed for damp locations
Green
Specifications
Bulb Type: LED
CSA Certified: Yes
Color Finish: Blacksmith
Color Finish Category: Blacks
Color Temperature: 3000
ETL Listed: No
Energy Star Compliant: Yes
Glass Type: Cafe Tint
Green: [Yes, Energy Star]
Height: 6-3/4 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Lighting Style: Transitional
Material: Steel
Number Of Blades: 5
Number Of Lights: 1
Power Source: Hardwired
Type: S41375EN3839
UL Listed: Yes
Volts: 120V
Watts: 9.5
Width: 5-1/2 in