One-Lok™ 18 in. PVC Wedge Restraint Gland

Part #SSLCE18  |  Item #1775658  |  Manufacturer Part #SLCE18

$ 322.20 EACH
(Pricing is for 18 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Eliminates precise field-cuts of pipe for ease of installation
  • Adapter body length provides improved future service, maintenance, or replacement
  • Compression O-ring eliminates the need for other flange gaskets
  • Allows the use of wedge-style and serration-lock devices
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Mechanical Joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
  • Wedge actuating bolt provides the installer with a visual torque indicator when the breakaway top disengages at the time of installation

Specifications

ANSI Specifications: [ANSI C111, ANSI A21.11]

ASTM Specifications: ASTM D-2241

AWWA Specifications: [AWWA C-900, AWWA C-905]

Application: PVC Pipe

Coating: Alkyd Enamel

Collection: One-Lok™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 18 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 235 psi

Product Type: Wedge Restraint

UL Listed: No