30 in. PVC Wedge Restraint Gland
This product has been replaced by
Manufacturer Part #SLCEP30
One-Lok™ 30 in. PVC Wedge Restraint Gland
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adapter body length provides improved future service, maintenance, or replacement
- Compression o-ring eliminates the need for other flange gaskets
- Eliminates precise field-cuts of pipe for ease of installation
- Drop-in slotted bolt areas for mechanical joint and flanged ends
- Allows the use of wedge-style and serration-lock devices
Specifications
- ASTM:
- ASTM D-2241
- AWWA:
- AWWA C-900, AWWA C-905
- Collection:
- One-Lok™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 30 in
- Product Type:
- Joint Restraint
- UL Listed:
- No