16 in. Knee Boots Steel Toe Lug Outsole Size 11

Part #O8780111  |  Item #5067093  |  Manufacturer Part #87801-11

Call for Pricing EACH

Shoe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for general maintenance and utility work
  • Knee boots and steel toe
  • One hundred percent waterproof and black PVC compound
  • Self-cleaning lug outsole for traction
  • V-bar molded shank for complete arch support

Specifications

ASTM Specifications: ASTM F-2413-11

Color Finish: Black

Gender: Mens

Height: 16 in

Material: Plastic

Material Type: PVC

Shoe Size: 11