16 in. Knee Boots Steel Toe Lug Outsole Size 13

Part #O8780113  |  Item #5108387  |  Manufacturer Part #87801-13

Call for Pricing EACH

Shoe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for general maintenance and utility work where waterproof protection is needed
  • Ankle guard to keep your ankle safe and prevent injury
  • Lug outsole with aggressive tread for the toughest conditions
  • V-bar molded shank for complete arch support
  • Kick-off lugs for easy removal
  • Steel toe style complies with ASTM F2413-11

Specifications

ASTM Specifications: ASTM F-2413-05

Brand Model Compatibility: Dunlop®Buffalo™

Color Finish: Black

Gender: Mens

Height: 16 in

Material: [Plastic, Rubber, Steel]

Material Type: [PVC, Nitrile]

Shoe Size: 13

Type: Boot with Steel Toe