Onguard Industries

Chesapeake Size 9 PVC Knee Boot with Plain Toe in Black

Part #O867759  |  Manufacturer Part #867759

Shoe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for general maintenance and utility work where waterproof protection is needed
  • Lightweight modern design 25% lighter than classic PVC boots
  • 14 inch boots feature a pull tab for easy donning and doffing
  • Sloped comfort rim
  • Energy absorbing BAY-LOC outsole with channels to repel water
  • Available in Plain Toe or Steel Toe
  • Steel toe style complies with ASTM F2413-11 M 1/75 C/75

Specifications

ASTM Specifications: ASTM F-2413 2011 M I/75 C/75

Application: Agriculture

Collection: Chesapeake

Color Finish: Black

Gender: Mens

Height: 14 in

Material: Plastic

Material Type: PVC

Shoe Size: 9

UL Listed: No

Weight: 3.8