Onguard Industries Chest Wader Steel Toe

O86067

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable polyester nylon strap
  • Available in Plain Tow or Steel Toe (Steel Toe complies with ASTM F2413-11)
  • Built-in belt loops with adjustable belt
  • Chest high durable heavy PVC upper with non absorbent lining provides excellent flexibility and comfort
  • Cleated outsole for excellent traction clogging prevention in wet or muddy terrain
  • Injection-molded, seamless construction
  • Non-absorbent lining
  • Reinforced suspender buttons and Top drawstring closure for snug fit
  • Resists oil, grease, gasoline, saltwater and even ozone
  • Superior waterproof protection that resists oil and gas, grease, and saltwater in every condition

SPECIFICATIONS

ASTM Specifications
ASTM F2413-14
Color Finish
Black
Height
56 in
Material
Plastic, Steel
Material Type
Nylon, Polyester, PVC
Quick Release
No
Reusable
No
Weight
12

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday