Onguard Industries

Chest Waders Plain Toe Size 12

Part #O860661200  |  Manufacturer Part #860661200

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chest high durable heavy PVC upper with non absorbent lining provides excellent flexibility and comfort
  • Superior waterproof protection that resists oil and gas, grease, and saltwater in every condition
  • Resists oil, grease, gasoline, saltwater and even ozone
  • Cleated outsole for excellent traction clogging prevention in wet or muddy terrain
  • Injection-molded, seamless construction
  • Adjustable polyester nylon strap
  • Reinforced suspender buttons and Top drawstring closure for snug fit
  • Built-in belt loops with adjustable belt
  • Non-absorbent lining
  • Available in Plain Tow or Steel Toe (Steel Toe complies with ASTM F2413-11)

Specifications

Brand Model Compatibility: Dunlop®Chest Wader Plain Toe

Color Finish: Black

Height: 56 in

Material: Plastic

Material Type: [PVC, Polyester, Nylon]

Quick Release: No

Reusable: No

Shoe Size: 12