0 items

Onguard Industries Storm King Hip Wader Steel Toe

O86056

Shoe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable polyester nylon strap
  • Cleated outsole and steel shank
  • Injected molded seamless construction
  • Lightweight/durable PVC
  • Measures 35" (out seam) from heel to top of wader
  • Non-absorbent lining
  • Resists oil, grease, gasoline, saltwater and even ozone
  • Steel toe
  • Superior and waterproof protection to the hips
  • Will not crack when folded or rolled up

SPECIFICATIONS

ASTM Specifications
ASTM F-2413-05
Collection
Storm King
Color Finish
Black
Height
35 in
Material
Plastic
Material Type
Polyester, PVC
Shoe Size
10 MENS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday