Onguard Industries Knee Steel Toe Boot

O87801

Shoe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ideal for general maintenance and utility work
  • Knee boots and steel toe
  • One hundred percent waterproof and black PVC compound
  • Self-cleaning lug outsole for traction
  • V-bar molded shank for complete arch support

SPECIFICATIONS

ASTM Specifications
ASTM F-2413-11
Color Finish
Black
Gender
Mens
Height
16 in
Material
Plastic
Material Type
PVC
Shoe Size
11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday