Size 10 Men's Chest Wader Plain Toe Boot

You last purchased this on
 
Onguard Industries

Size 10 Men's Chest Wader Plain Toe Boot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Onguard Industries

Size 10 Men's Chest Wader Plain Toe Boot

  • Fast #
  • Part #O8606610
  • Item #4935158
  • Manufacturer Part #86066-10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Superior waterproof protection that resists oil and gas, grease, and saltwater in every condition
  • Resists oil, grease, gasoline, saltwater and even ozone
  • Chest high durable heavy PVC upper with non absorbent lining provides excellent flexibility and comfort
  • Built-in belt loops with adjustable belt
  • Adjustable polyester nylon strap
  • Reinforced suspender buttons and Top drawstring closure for snug fit
  • Injection-molded, seamless construction
  • Cleated outsole for excellent traction clogging prevention in wet or muddy terrain
  • Available in Plain Tow or Steel Toe (Steel Toe complies with ASTM F2413-11)
  • Non-absorbent lining
  • Requires Certification

Specifications

Brand Model Compatibility:
Dunlop®Chest Wader Plain Toe
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
56 in
Material:
Plastic
Material Type:
PVC, Polyester, Nylon
Shoe Size:
10