3/4X100 ONIX RADI TUBE
Onix 3/4X100 ONIX RADI TUBE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No expansion and contraction
- Easy to install in any weather
- Highly flexible
- Warranty: 25 Years
- Excellent UV resistance
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Onix
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2 in
- Diameter - Outside:
- 1-1/8 in
- Height:
- 19 in
- Insulated:
- Yes
- Length:
- 100 ft
- Material:
- Rubber
- Material Type:
- EPDM
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 180 psi
- Temperature Range:
- 70 to 180 Deg F
- Type:
- W086121100
- UL Listed:
- No
- Weight:
- 35.65 lb
- Width:
- 17 in