FloodStop™ 1 in. MIP x FIP Leak Detection and Automatic Water Shut-off System

Part #OFS1NPT  |  Item #7826421  |  Manufacturer Part #FS1NPT

Call for Pricing EACH

Valve Size:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 2

Collection: FloodStop™

End Connection 1: MIPS

End Connection 2: FIPS

End Connections: MIPS x FIPS

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Material: Brass

Maximum Pressure: 250 psi

Product Type: Floodstop Kit

Smart Home Enabled: No

Valve Size: 1 in

Volts: 24V